Beli botol plastik pet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fairipack Bottle Plastic with Cap (Botol Lab)atribut:
- Body Diameter (cm): 4.5
- Height (cm): 12
- Hole Diameter (cm): 2.2
- Volume (ml): 100
- AS ONE Bottle PET (Botol Lab)atribut:
- Material: PET (polyethylene terephthalate)
- Non Brand Container HDPEatribut:
- Color: White
- Capacity (ml): 250
- Botom Diameter (cm): 6.5
- Top Diameter (cm): 5.8
- Height (cm): 10
- Qorpak Bottle Lab Plastic Round Wide Mouth (Botol Lab)Deskripsi:Polyethylene terephthalate (PET) wide-mouth, round lab bottles have high clarity and good chemical resistance.atribut:
- UNSPSC: 24122002
- Autoclavable: No
- Autoclavable Material: Not Autoclavable
- Basic Material: Plastic
- Benefits: High Clarity
- Body Color: Clear
- Body Diameter (mm): 40
- Body Material: PET
- Bottle Type: Chemical/Reagent
- Cap Size (mm - thread): 38-400
- Capacity (fl oz): 4
- Capacity (ml): 120
- Clarity: Transparent
- Closure Color: White
- Closure Included: Yes
- Closure Liner Design: Flat
- Closure Liner Material: Polyethylene
- Closure Material: Polypropylene
- Closure Thread Configuration: Not Rated
- Closure Type: Screw On
- Graduated: No
- Includes Label: Yes
- Mouth Size: Wide
- Overall Height (mm): 92
- Pre-Cleaned: None
- Rigidity: Semi-Rigid
- Shape: Round
- Special Features: Commonly Used for Pharmaceutical Packaging; Exceptional Gas and Moisture Barrier Properties; Ideal for Oil Analysis
- Sterile/Non-Sterile: Non-Sterile
- Strong and Concentrated Acid Resistance: Not Recommended
- Temperature Range (°C): -70 to 150
- Weak or Dilute Acid Resistance: Good
- monotaro Bottle Wide Mouth with Inner Cap (Botol Lab)Deskripsi:A container that is easy to put in and take out contents that comply with the Food Sanitation Act. Easy to clean and keep the inside clean. It can handle not only liquids but also solids such as tablets and powders. Labels are not attached to the main unit for boxed sales.For storing fluids and samples.*Do not use for anything other than its intended purpose. *Please use after confirming that the contents can be stored in an HDPE container. If you are unsure of compatibility, we recommend testing in advance. *Do not store dangerous goods. * Depending on the content liquid used and the external environment, the liquid may expand and leak. After closing the tap, be sure to check for leaks. *This is a storage container, not a transport container. *Since it is not a completely sealed container, we will not compensate for damage caused by leakage.atribut:
- Color (Body): White
- Color (Lid): White
- Material (Main Unit): HDPE
- Operating Temperature Range (°C): -40 to 80
- Sanplatec Bottle Narrow Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.atribut:
- Cap Material: Polyethylene
- Body Material: Polyethylene
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- Mizuho Chemical Wide Mouth M Bottleatribut:
- Material: Polyethylene (PE)
- Specification: Inner stopper not included
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- RUCIKA Sambungan Pipa PVC Socket AWatribut:
- Application For: Clean and Pressure Water
- Summitech Professional Acid-Base Chemical Gloves LG-F-01 Series (Sarung Tangan)atribut:
- Length (mm): 420
- Thickness (mm): 0.55
- Cuff Style: Pleated
- Coating Material: Natural Rubber
- Exterior Finishing: Wave
- Liner Material: Flocklined
- Non Brand Bottle Capsule HDPE (Botol Lab)atribut:
- Color: Doff
- Material: HDPE Plastic
- AS ONE Bottle Narrow Mouth PP (Botol Lab)Deskripsi:- No packing (no inner plug), but does not leak water. - It frees you from the troublesome work of removing the inner plug, saving you time and labor. - Autoclave (steam sterilization) is possible. - Passed water leak test.atribut:
- Material: PP
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Lid Material: PP
- Qorpak Rectangular Plastic Lab BottleDeskripsi:High-density polyethylene (HDPE) rectangular and oblong lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.atribut:
- UNSPSC: 24122002
- Autoclavable: No
- Basic Material: Plastic
- Body Color: Natural
- Body Material: HDPE
- Bottle Type: Sampling
- Cap Style: Closure Included: Yes-Closure Liner Material: Polyethylene
- Clarity: Translucent
- Closure Color: White
- Closure Included: Yes
- Closure Liner Design: Flat
- Closure Liner Material: Polyethylene
- Closure Material: Polypropylene
- Closure Type: Screw On
- Graduated: No
- Includes Label: Yes
- Mouth Size: Wide
- Pre-Cleaned: None
- Shape: Rectangular
- Special Features: Space Saving Design for the Workbench
- Sterile/Non-Sterile: Non-Sterile
Daftar Harga botol plastik pet Terbaru October 2026
| Fairipack Bottle Plastic with Cap (Botol Lab) | Rp329.900 |
| AS ONE Bottle PET (Botol Lab) | Rp119.900 |
| Non Brand Container HDPE | Rp4.900 |
| Qorpak Bottle Lab Plastic Round Wide Mouth (Botol Lab) | Rp1.099.900 |
| monotaro Bottle Wide Mouth with Inner Cap (Botol Lab) | Rp17.900 |
| Non Brand Coffee Bottle (Botol Kopi) | Rp4.900 |
| Sanplatec Bottle Narrow Mouth PE (Botol Lab) | Rp14.900 |
| AS ONE Bottle Narrow Mouth (Botol Lab) | Rp14.900 |
| Dianrui Bottle Sample Wide Mouth PET (Botol Lab) | Rp20.900 |
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp15.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/onP115132887-1.jpg)
/P102263354-1.jpg)

/3sP109527136-1.jpg)
/d5P111193473-1.jpg)
/07P108105007-1.jpg)
/ngP106151844-1.jpg)
/iyP102092682-14.jpg)
/gyP114296610-1.jpg)
/jfP102092699-8.jpg)

/01P102260001-19.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Socket%20AW/i9P104821657-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/Summitech%20Professional%20Acid-Base%20Chemical%20Gloves%20LG-F-01%20Series%20(Sarung%20Tangan)/9lP108470345-1.jpg)
/7wP107947284-1.jpg)
/bsP108333424-1.jpg)
/12P102260038-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)